Zoro Homepage

USB 2.0 Extension Cable, Type A Male to Type A Female - 3 ft.

  • Mfr # 10U2-02103E

  • Zoro # G410704861


product price: $10.39
/ea

Key Features

Cable Length
3 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Beige
Features
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10U2-02103E
Zoro #
G410704861
UPC #
846568002465
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Beige
Features
Molded
Cable Type
USB
Material
Polyvinyl Chloride
Shielding
Yes
Contact Plating
Nickel
Conductor Material
Copper
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
USB 2.0 Type A - Female
Connector on First End Details
USB 2.0 Type A - Male
Cable Characteristic
Extension Cable
Conductor
Copper
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.