
USB 2.0 Extension Cable, Type A Male to Type A Female, 6 foot
Mfr # 10U2-02106E
Zoro # G711390350
product price: $3.85
/eaSold in multiples of 4 for $15.40
Key Features
Color
Beige
Shielding
Yes
Connector on Second End Details
1 x USB 2.0 Type A - Female
Device Supported
Camera, Mouse, Network Device, Printer, Keyboard, Webcam, Scanner
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10U2-02106E
Zoro #
G711390350
UPC #
846568006760
Country of Origin
China
Details
Item
Data Transfer Cable
Color
Beige
Shielding
Yes
Connector on Second End Details
1 x USB 2.0 Type A - Female
Device Supported
Camera, Mouse, Network Device, Printer, Keyboard, Webcam, Scanner
Cable Type
USB
Environmentally Friendly
Yes
Conductor
Copper
Cable Characteristic
Extension Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.