Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 2.0 High Speed Active Extension Cable, USB Type A Male to Type A Female, 16 foot

  • Mfr # UC-50200

  • Zoro # G811390366


product price: $26.69
/ea

Key Features

Shielding
Yes
Contact Plating
Gold-flash
Features
Molded, Active
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC-50200
Zoro #
G811390366
UPC #
837281005024
Country of Origin
Unknown

Details

Shielding
Yes
Contact Plating
Gold-flash
Features
Molded, Active
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
USB 2.0 Type A - Female
End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable
Connector Plating
Nickel
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Type
USB
Connector on Second End Details
1 x USB 2.0 Type A - Female
Cable Characteristic
Extension Cable
Conductor
Copper
Color
Clear Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.