
USB 2.0 Printer/Device Cable, Black, Type A Male to Type B Male, 1 foot
Mfr # 10U2-02201BK
Zoro # G811390304
product price: $1.85
/eaSold in multiples of 5 for $9.25
Key Features
Shielding
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x Type B Proprietary Connector - Male
Cable Type
Proprietary/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10U2-02201BK
Zoro #
G811390304
UPC #
846568020827
Country of Origin
Unknown
Details
Item
Data Transfer Cable
Shielding
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x Type B Proprietary Connector - Male
Cable Type
Proprietary/USB
Color
Black
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Device Supported
Hard Drive, Scanner, Printer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.