
USB 2.0 Printer/Device Cable, Black, Type A Male to Type B Male, 6 foot
Mfr # 10U2-02206BK
Zoro # G911390310
product price: $4.15
/eaSold in multiples of 4 for $16.60
Key Features
Connector on Second End Details
1 x Type B Proprietary Connector - Male
Conductor
Copper
Cable Type
Proprietary/USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10U2-02206BK
Zoro #
G911390310
UPC #
846568006845
Country of Origin
Unknown
Details
Connector on Second End Details
1 x Type B Proprietary Connector - Male
Conductor
Copper
Cable Type
Proprietary/USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Item
Data Transfer Cable
Shielding
Yes
Environmentally Friendly
Yes
Device Supported
Scanner, Printer, Hard Drive
End 1 Connection Type
USB 2.0 Type A - Male
Color
Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.