Zoro Homepage

USB 2.0 Printer/Device Cable, Type A Male to Type B Male, 1 foot

  • Mfr # 10U2-02201

  • Zoro # G911390365


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Type
Proprietary/USB
Shielding
Yes
Conductor
Copper
Connector on Second End Details
1 x Type B Proprietary Connector - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10U2-02201
Zoro #
G911390365
UPC #
846568023002
Country of Origin
Unknown

Details

Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Type
Proprietary/USB
Shielding
Yes
Conductor
Copper
Connector on Second End Details
1 x Type B Proprietary Connector - Male
End 1 Connection Type
USB 2.0 Type A - Male
Environmentally Friendly
Yes
Item
Data Transfer Cable
Device Supported
Scanner, Hard Drive, Printer
Color
Beige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.