Zoro Homepage

USB 2.0 Printer/Device Cable, Type A Male to Type B Male, 10 foot

  • Mfr # 10U2-02210

  • Zoro # G911390280


product price: $5.35
/ea
Sold in multiples of 4 for $21.40

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Device Supported
Hard Drive, Scanner, Hub, Printer, PC
Contact Plating
Gold-flash
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10U2-02210
Zoro #
G911390280
UPC #
846568006852
Country of Origin
Unknown

Details

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Device Supported
Hard Drive, Scanner, Hub, Printer, PC
Contact Plating
Gold-flash
Color
Beige
Connector on First End Details
1 x USB 2.0 Type A - Male
Shielding
Yes
Environmentally Friendly
Yes
Conductor
Copper
Item
Data Transfer Cable
Cable Type
USB
Standards
UL2725
Connector on Second End Details
1 x USB 2.0 Type B - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.