Zoro Homepage

USB 2.0 Printer/Device Cable, Type A Male to Type B Male, 15 foot

  • Mfr # 10U2-02215

  • Zoro # G511390376


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Environmentally Friendly
Yes
Standards
UL2725
End 2 Connection Type
USB 2.0 Type B - Male
End 1 Connection Type
USB 2.0 Type A - Male
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10U2-02215
Zoro #
G511390376
UPC #
846568006883
Country of Origin
Unknown

Details

Environmentally Friendly
Yes
Standards
UL2725
End 2 Connection Type
USB 2.0 Type B - Male
End 1 Connection Type
USB 2.0 Type A - Male
Color
Beige
Device Supported
Hard Drive, Printer, PC, Scanner, Hub
Shielding
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Type
USB
Connector on Second End Details
1 x USB 2.0 Type B - Male
Contact Plating
Gold-flash
Item
Data Transfer Cable
Conductor
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.