
USB 2.0 Printer/Device Cable, Type A Male to Type B Male, 3 foot
Mfr # 10U2-02203
Zoro # G311390293
product price: $2.55
/eaSold in multiples of 4 for $10.20
Key Features
Connector on First End Details
1 x USB 2.0 Type A - Male
Color
Beige
Environmentally Friendly
Yes
Connector on Second End Details
1 x Type B Proprietary Connector - Male
Device Supported
Printer, Hard Drive, Scanner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10U2-02203
Zoro #
G311390293
UPC #
846568006814
Country of Origin
China
Details
Connector on First End Details
1 x USB 2.0 Type A - Male
Color
Beige
Environmentally Friendly
Yes
Connector on Second End Details
1 x Type B Proprietary Connector - Male
Device Supported
Printer, Hard Drive, Scanner
Shielding
Yes
Conductor
Copper
Item
Data Transfer Cable
Cable Type
Proprietary/USB
End 1 Connection Type
USB 2.0 Type A - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.