Zoro Homepage

USB 2.0 Printer/Device Cable, Type A Male to Type B Male, 6 foot

  • Mfr # 10U2-02206

  • Zoro # G211390348


product price: $3.45
/ea
Sold in multiples of 4 for $13.80

Key Features

Color
Beige
Connector on First End Details
1 x USB 2.0 Type A - Male
Shielding
Yes
Cable Type
Proprietary/USB
Connector on Second End Details
1 x Type B Proprietary Connector - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10U2-02206
Zoro #
G211390348
UPC #
846568006838
Country of Origin
Unknown

Details

Color
Beige
Item
Data Transfer Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
Shielding
Yes
Cable Type
Proprietary/USB
Connector on Second End Details
1 x Type B Proprietary Connector - Male
Environmentally Friendly
Yes
Device Supported
Scanner, Hard Drive, Printer
End 1 Connection Type
USB 2.0 Type A - Male
Conductor
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.