
USB 2.0 Type A Male to Type A Male Cable, 10 foot
Mfr # 10U2-02110
Zoro # G211390300
product price: $4.79
/eaSold in multiples of 4 for $19.16
Key Features
Conductor
Copper
Color
Beige
End 2 Connection Type
USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10U2-02110
Zoro #
G211390300
UPC #
846568006777
Country of Origin
China
Details
Conductor
Copper
Color
Beige
End 2 Connection Type
USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
Cable Type
USB
Shielding
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Item
Data Transfer Cable
Device Supported
Keyboard, Camera, Network Device, Webcam, Mouse, Scanner, Printer
Connector on Second End Details
1 x USB 2.0 Type A - Male
Environmentally Friendly
Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.