Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 2.0 Type A Male to Type A Male Cable, 15 foot

  • Mfr # 10U2-02115

  • Zoro # G611390375


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Color
Beige
End 1 Connection Type
USB 2.0 Type A - Male
Environmentally Friendly
Yes
Cable Type
USB
Connector on First End Details
1 x USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10U2-02115
Zoro #
G611390375
UPC #
846568006791
Country of Origin
China

Details

Color
Beige
End 1 Connection Type
USB 2.0 Type A - Male
Environmentally Friendly
Yes
Cable Type
USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
Printer, Camera, Scanner, Keyboard, Webcam, Network Device, Mouse
Shielding
Yes
Conductor
Copper
Connector on Second End Details
1 x USB 2.0 Type A - Male
Item
Data Transfer Cable
End 2 Connection Type
USB 2.0 Type A - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.