
USB 2.0 Type A Male to Type A Male Cable, 3 foot
Mfr # 10U2-02103
Zoro # G311390347
product price: $2.65
/eaSold in multiples of 4 for $10.60
Key Features
Connector on Second End Details
1 x USB 2.0 Type A - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmentally Friendly
Yes
Shielding
Yes
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10U2-02103
Zoro #
G311390347
UPC #
846568006746
Country of Origin
China
Details
Connector on Second End Details
1 x USB 2.0 Type A - Male
Item
Data Transfer Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmentally Friendly
Yes
Shielding
Yes
Conductor
Copper
End 2 Connection Type
USB 2.0 Type A - Male
Color
Beige
Device Supported
Network Device, Keyboard, Camera, Webcam, Printer, Scanner, Mouse
End 1 Connection Type
USB 2.0 Type A - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.