
USB 2.0 Type A Male to Type A Male Cable, Black, 3 foot
Mfr # 10U2-02103BK
Zoro # G111390356
product price: $2.79
/eaSold in multiples of 4 for $11.16
Key Features
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Cable Type
USB
Conductor
Copper
End 1 Connection Type
USB 2.0 Type A - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10U2-02103BK
Zoro #
G111390356
UPC #
846568034510
Country of Origin
China
Details
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Cable Type
USB
Conductor
Copper
End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable
Standards
UL2725
Device Supported
Digital Camera, PC, Webcam, Printer, Scanner, Mouse, Keyboard, Joystick
Features
Molded
Color
Black
End 2 Connection Type
USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Male
Contact Plating
Gold-flash
Connector on First End Details
1 x USB 2.0 Type A - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.