
USB 3.0 Cable, Black, Type A Male to B Male, 6 foot
Mfr # 10U3-02206BK
Zoro # G311390361
product price:Â $6.85
/ea
Sold in multiples of 2 for $13.70
Key Features
Environmentally Friendly
Yes
Cable Type
USB
End 1 Connection Type
USB 3.0 Type A - Male
Standards
UL2725
Device Supported
Netbook, Computer, Hub, Hard Drive, Tablet, Scanner, Printer, Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10U3-02206BK
Zoro #
G311390361
UPC #
846568041617
Country of Origin
Unknown
Details
Environmentally Friendly
Yes
Cable Type
USB
End 1 Connection Type
USB 3.0 Type A - Male
Standards
UL2725
Device Supported
Netbook, Computer, Hub, Hard Drive, Tablet, Scanner, Printer, Notebook
Contact Plating
Gold
Connector on First End Details
1 x USB 3.0 Type A - Male
Color
Black
Shielding
Yes
Connector on Second End Details
1 x USB 3.0 Type B - Male
Conductor
Copper
End 2 Connection Type
USB 3.0 Type B - Male
Item
Data Transfer Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.