Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 Cable, Black, Type A Male / Type A Male, 3 foot

  • Mfr # 10U3-02103BK

  • Zoro # G511390314


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Environmentally Friendly
Yes
Standards
UL2725
Connector Plating
Nickel
Cable Type
USB
Connector on Second End Details
1 x USB 3.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10U3-02103BK
Zoro #
G511390314
UPC #
846568032066
Country of Origin
China

Details

Environmentally Friendly
Yes
Standards
UL2725
Connector Plating
Nickel
Item
Data Transfer Cable
Cable Type
USB
Connector on Second End Details
1 x USB 3.0 Type A - Male
Device Supported
Hard Drive, Router
Connector on First End Details
1 x USB 3.0 Type A - Male
Conductor
Copper
End 2 Connection Type
USB 3.0 Type A - Male
Features
Molded
End 1 Connection Type
USB 3.0 Type A - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.