USB 3.0 Cable, Black, Type A Male / Type A Male, 6 foot

  • Mfr # 10U3-02106BK

  • Zoro # G111390332


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

End 1 Connection Type
USB 3.0 Type A - Male
Cable Type
USB
Device Supported
Router, Hard Drive
Environmentally Friendly
Yes
End 2 Connection Type
USB 3.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10U3-02106BK
Zoro #
G111390332
UPC #
846568032103
Country of Origin
Unknown

Details

End 1 Connection Type
USB 3.0 Type A - Male
Cable Type
USB
Device Supported
Router, Hard Drive
Environmentally Friendly
Yes
End 2 Connection Type
USB 3.0 Type A - Male
Conductor
Copper
Connector on First End Details
1 x USB 3.0 Type A - Male
Standards
UL2725
Features
Molded
Item
Data Transfer Cable
Connector Plating
Nickel
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
1 x USB 3.0 Type A - Male
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.