
USB 3.0 Cable, Blue, Type A Male / Type A Male, 6 foot
Mfr # 10U3-02106
Zoro # G511390338
product price: $8.89
/eaKey Features
Color
Blue
Conductor
Copper
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Hard Drive, Router
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10U3-02106
Zoro #
G511390338
UPC #
846568032097
Country of Origin
China
Details
Color
Blue
Conductor
Copper
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Hard Drive, Router
Features
Molded
Connector Plating
Nickel
Connector on First End Details
1 x USB 3.0 Type A - Male
Connector on Second End Details
1 x USB 3.0 Type A - Male
Cable Type
USB
End 1 Connection Type
USB 3.0 Type A - Male
Shielding
Yes
Standards
UL2725
End 2 Connection Type
USB 3.0 Type A - Male
Item
Data Transfer Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.