USB 3.0 Extension Cable, Black, Type A Male / Type A Female, 10 foot

  • Mfr # 10U3-02110EBK

  • Zoro # G011390333


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Standards
UL2725
Conductor
Copper
Contact Plating
Gold-flash
Cable Characteristic
Extension Cable
Device Supported
Computer, Hub, Notebook, Tablet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10U3-02110EBK
Zoro #
G011390333
UPC #
846568032165
Country of Origin
Unknown

Details

Standards
UL2725
Conductor
Copper
Item
Data Transfer Cable
Contact Plating
Gold-flash
Cable Characteristic
Extension Cable
Device Supported
Computer, Hub, Notebook, Tablet
End 1 Connection Type
USB 3.0 Type A - Male
Cable Type
USB
Environmentally Friendly
Yes
Features
Molded
Connector on Second End Details
1 x USB 3.0 Type A - Female
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.