USB 3.0 Extension Cable, Black, Type A Male / Type A Female, 3 foot

  • Mfr # 10U3-02103EBK

  • Zoro # G011390326


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

End 2 Connection Type
USB 3.0 Type A - Female
Cable Type
USB
Conductor
Copper
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10U3-02103EBK
Zoro #
G011390326
UPC #
846568032080
Country of Origin
China

Details

Item
Data Transfer Cable
End 2 Connection Type
USB 3.0 Type A - Female
Cable Type
USB
Conductor
Copper
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Standards
UL2725
Connector on First End Details
1 x USB 3.0 Type A - Male
Contact Plating
Gold-flash
Features
Molded
Cable Characteristic
Extension Cable
Connector on Second End Details
1 x USB 3.0 Type A - Female
Color
Black
Device Supported
Computer, Tablet, Notebook, Hub
End 1 Connection Type
USB 3.0 Type A - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.