
USB 3.0 Extension Cable, Blue, Type A Male / Type A Female, 3 foot
Mfr # 10U3-02103E
Zoro # G311390323
product price: $6.25
/eaSold in multiples of 2 for $12.50
Key Features
Features
Molded
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 3.0 Type A - Male
End 1 Connection Type
USB 3.0 Type A - Male
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10U3-02103E
Zoro #
G311390323
UPC #
846568032073
Country of Origin
China
Details
Item
Data Transfer Cable
Features
Molded
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 3.0 Type A - Male
End 1 Connection Type
USB 3.0 Type A - Male
Conductor
Copper
End 2 Connection Type
USB 3.0 Type A - Female
Cable Characteristic
Extension Cable
Device Supported
Hub, Computer, Notebook, Tablet
Connector on Second End Details
1 x USB 3.0 Type A - Female
Color
Blue
Contact Plating
Gold-flash
Cable Type
USB
Standards
UL2725
Jacket Material
Polyvinyl Chloride (PVC)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.