
USB 3.0 Extension Cable, Blue, Type A Male / Type A Female, 6 foot
Mfr # 10U3-02106E
Zoro # G711390329
product price: $8.89
/eaKey Features
End 2 Connection Type
USB 3.0 Type A - Female
Device Supported
Hub, Computer, Tablet, Notebook
Jacket Material
Polyvinyl Chloride (PVC)
Standards
UL2725
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10U3-02106E
Zoro #
G711390329
UPC #
846568032110
Country of Origin
China
Details
End 2 Connection Type
USB 3.0 Type A - Female
Item
Data Transfer Cable
Device Supported
Hub, Computer, Tablet, Notebook
Jacket Material
Polyvinyl Chloride (PVC)
Standards
UL2725
Environmentally Friendly
Yes
Features
Molded
End 1 Connection Type
USB 3.0 Type A - Male
Cable Type
USB
Color
Blue
Conductor
Copper
Connector on First End Details
1 x USB 3.0 Type A - Male
Cable Characteristic
Extension Cable
Contact Plating
Gold-flash
Connector on Second End Details
1 x USB 3.0 Type A - Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.