USB 3.0 Printer / Device Cable, Black, Type A Male to Type B Male, 3 foot

  • Mfr # 10U3-02203BK

  • Zoro # G411390292


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Contact Plating
Gold
Environmentally Friendly
Yes
Conductor
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10U3-02203BK
Zoro #
G411390292
UPC #
846568041600
Country of Origin
China

Details

End 1 Connection Type
USB 3.0 Type A - Male
Item
Data Transfer Cable
End 2 Connection Type
USB 3.0 Type B - Male
Contact Plating
Gold
Environmentally Friendly
Yes
Conductor
Copper
Color
Black
Device Supported
Hard Drive, Tablet, Scanner, Computer, Netbook, Printer, Hub, Notebook
Standards
UL2725
Shielding
Yes
Connector on Second End Details
1 x USB 3.0 Type B - Male
Cable Type
USB
Connector on First End Details
1 x USB 3.0 Type A - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.