
USB 3.0 Printer / Device Cable, Blue, Type A Male to Type B Male, 10 foot
Mfr # 10U3-02210
Zoro # G011390371
product price: $10.99
/eaKey Features
Connector on Second End Details
1 x USB 3.0 Type B - Male
Device Supported
Netbook, Printer, Scanner, Tablet, Hard Drive, Notebook, Computer, Hub
End 1 Connection Type
USB 3.0 Type A - Male
Jacket Material
Polyvinyl Chloride (PVC)
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10U3-02210
Zoro #
G011390371
UPC #
846568032219
Country of Origin
China
Details
Connector on Second End Details
1 x USB 3.0 Type B - Male
Device Supported
Netbook, Printer, Scanner, Tablet, Hard Drive, Notebook, Computer, Hub
End 1 Connection Type
USB 3.0 Type A - Male
Item
Data Transfer Cable
Jacket Material
Polyvinyl Chloride (PVC)
Color
Blue
Cable Type
USB
Standards
UL2725
Connector Plating
Nickel
Environmentally Friendly
Yes
Conductor
Copper
End 2 Connection Type
USB 3.0 Type B - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.