
USB 3.0 Printer / Device Cable, Blue, Type A Male to Type B Male, 3 foot
Mfr # 10U3-02203
Zoro # G811390335
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
Key Features
Environmentally Friendly
Yes
Color
Blue
End 2 Connection Type
USB 3.0 Type B - Male
End 1 Connection Type
USB 3.0 Type A - Male
Device Supported
Netbook, Hub, Tablet, Scanner, Hard Drive, Printer, Computer, Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10U3-02203
Zoro #
G811390335
UPC #
846568032196
Country of Origin
Unknown
Details
Environmentally Friendly
Yes
Color
Blue
End 2 Connection Type
USB 3.0 Type B - Male
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
Device Supported
Netbook, Hub, Tablet, Scanner, Hard Drive, Printer, Computer, Notebook
Connector on First End Details
1 x USB 3.0 Type A - Male
Standards
UL2725
Connector on Second End Details
1 x USB 3.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB
Conductor
Copper
Connector Plating
Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.