
USB Cables
Mfr # 10U2-02106E
Zoro # G310704916
product price: $17.99
/eaKey Features
Device Supported
Camera, Mouse, Network Device, Printer, Keyboard, Webcam, Scanner
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
End 2 Connection Type
USB 2.0 Type A - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10U2-02106E
Zoro #
G310704916
UPC #
846568006760
Country of Origin
China
Details
Device Supported
Camera, Mouse, Network Device, Printer, Keyboard, Webcam, Scanner
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
End 2 Connection Type
USB 2.0 Type A - Female
Cable Type
USB
End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable
Shielding
Yes
Connector on Second End Details
1 x USB 2.0 Type A - Female
Color
Beige
Cable Characteristic
Extension Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.