Zoro Homepage

Wall Plates

  • Mfr # 301-1004

  • Zoro # G210673145


product price: $12.99
/ea

Key Features

Color
White
Material
ABS
Green Environmental Attribute
Environmentally Friendly
Mounting Type
Wall Mount
Number of XLR Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-1004
Zoro #
G210673145
UPC #
846568034817
Country of Origin
China

Details

Item
Wall Plate Insert
Color
White
Material
ABS
Green Environmental Attribute
Environmentally Friendly
Mounting Type
Wall Mount
Number of XLR Ports
1

Description

CableWholesale Decora Wall Plate Insert, White, XLR Male to Solder Type - White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.