XLR Female to 1/4 inch Mono Male Audio Cable, 50 foot
- Mfr # 10XR-01550
- Zoro # G811470280
product price:Â
$
18.19
/ea
Key Features
Cable Type
6.35mm/XLR
Cable Length
50 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10XR-01550
- Zoro #
- G811470280
- UPC #
- 846568038273
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 50 ft
Details
- Cable Type
- 6.35mm/XLR
- Jacket Material
- Polyvinyl Chloride (PVC)
- Color
- Black
- Conductor Material
- Copper
- Shielding
- Yes
- Connection B
- 1 x 6 Audio - Male, 35mm
- Device Supported
- Audio Device
- Environmentally Friendly
- Yes
- Item
- Audio Cable
- Connection A
- 1 x 3-pin XLR Audio - Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.