XLR Female to 1/4 inch TRS/Stereo Male Audio Cable, 10 foot
- Mfr # 10XR-01610
- Zoro # G511470313
product price:Â
$
8.89
/ea
Key Features
Cable Type
6.35mm/XLR
Cable Length
10 ft
Jacket Material
Polyvinyl Chloride (PVC)
Connection B
1 x 6 Stereo Audio - Male, 35mm
Connection A
1 x 3-pin XLR Stereo Audio - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10XR-01610
- Zoro #
- G511470313
- UPC #
- 846568038303
- Country of Origin
- China
Dimensions
- Cable Length
- 10 ft
Details
- Cable Type
- 6.35mm/XLR
- Jacket Material
- Polyvinyl Chloride (PVC)
- Item
- Audio Cable
- Connection B
- 1 x 6 Stereo Audio - Male, 35mm
- Connection A
- 1 x 3-pin XLR Stereo Audio - Female
- Device Supported
- Audio Device
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.