Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 09116 5m MULTIMODE SC-SC DUPLEX PATCH CABLE 9116

Cables To Go 09116 5m MULTIMODE SC-SC DUPLEX PATCH CABLE (Discontinued)

  • Mfr # 9116
  • Zoro # G403706605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9116
Zoro #
G403706605
UPC #
757120091165
Country of Origin
Hong Kong

Description

Cables To Go offers a high-quality fiber optic patch cable designed with SC to SC termination and is perfect for Ethernet multimedia or communication applications. The SC connector features a push-pull locking system. The patented Injection Molding Process gives each connection greater durability in resisting pulls strains and impacts from cabling installs. Each cable is 100% optically inspected and tested for insertion loss before you receive it. The pull-proof jacket design surrounds the popular 62.5/125 multimode fiber. Custom lengths are available - just give us a call at 800-506-9607. . Connector: SC to SC. Fiber Size: 62.5/125 micron. Type: Multimode; Duplex. Features:SC- Push-pull locking system. 100% optically inspected and tested for insertion loss. Molded form construction. Immune to electrical interference. Application: Gigabit Ethernet FDDI Multimedia ATM or any application that requires high-speed data transfer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.