Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 02301 12ft IEEE-1284 DB25M to C36M PARALLEL PRINTER CABLE 2301

Cables To Go 02301 12ft IEEE-1284 DB25M to C36M PARALLEL PRINTER CABLE (Discontinued)

  • Mfr # 2301
  • Zoro # G204034754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2301
Zoro #
G204034754
UPC #
757120023012
Country of Origin
China

Description

High-speed IEEE-1284 compliant cables from Cables To Go ensure you realize the added speed and two way communications offered by your newer IEEE-1284 compliant inkjet laser or all-in one printers and scanners. This advanced technology which defines high-speed bi-directional communications between PC and peripheral requires both high quality connectors and a specialized wire-type to handle the increased data rates. Seventeen pair wire twisted with at least 36 turns per meter molded connectors foil shielding and 85% coverage braid soldered 360 degrees to the connector shell- providing maximum resistance against harmful EMI/RFI and achieving the maximum performance for your peripheral. Connectors: DB25 Male (A) to Centronics 36 Male (B). Provides increased speed and functionality over standard parallel cabling. Greater protection against EMI/RFI interference. Maximum end-to-end attenuation not to exceed 1.5 dB at 5Mhz. Works with IEEE-1284 compliant inkjet laser all-in one printers and scanners and other IEEE-1284 compliant peripherals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.