Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 02670 25ft DB25 M-M CABLE 2670

Cables To Go 02670 25ft DB25 M-M CABLE (Discontinued)

  • Mfr # 2670
  • Zoro # G804034901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2670
Zoro #
G804034901
UPC #
757120026709
Country of Origin
China

Description

DB25 Male to Male cables from Cables To Go are designed for RS-232 serial or parallel applications. Easily connect your printer modem or other DB25 device to a switchbox. All 25 lines are wired straight through pin-to-pin for ease of compatibility. Each cable is constructed with molded connectors and foil shielding for EMI/RFI protection. Connectors: DB25 Male to DB25 Male. Connect your printer modem or other DB25 serial/parallel devices to a switchbox. Protection against EMI/RFI interference. Fully molded connectors with thumbscrew provide you with a quick and easy connection every time. All 25 lines wired straight through.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.