Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 03043 25ft DB25 M-M NULL MODEM CABLE 3043

Cables To Go 03043 25ft DB25 M-M NULL MODEM CABLE (Discontinued)

  • Mfr # 3043
  • Zoro # G904034740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043
Zoro #
G904034740
UPC #
757120030430
Country of Origin
China

Description

Cables To Go s line of Null Modem serial cables allows two DTE or DCE devices to communicate with no conflict in data transmission. The transmit and receive signals are crossed to ensure proper data transmission. Cables To Go s inexpensive high-quality cables deliver the data for you quickly and reliably over short distances (less than 100 feet). Each of our Null Modem cables are designed with a rugged overmolded construction that provides added strain relief and a solid connection each time. As always the cables are foil shielded for protection from EMI/RFI interference caused by surrounding office equipment and flourescent lights. Available in a wide array of stock lengths and gender combinations our offering also allows connections to DB9 (AT) or DB25 (PC) serial ports. Cables in male-to-female configurations are typically used as serial printer cables while female-to-female versions are typically connecting two PC serial ports. Don t forget custom lengths are our specialty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.