Zoro Homepage
This item is Discontinued.
C2G Cables To Go 06105 20ft IEEE-1284 DB25 M-M PARALLEL CABLE 6105

Cables To Go 06105 20ft IEEE-1284 DB25 M-M PARALLEL CABLE (Discontinued)

  • Mfr # 6105
  • Zoro # G104050953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6105
Zoro #
G104050953
UPC #
757120061052
Country of Origin
China

Description

High-speed IEEE-1284 compliant cables from Cables To Go ensure you realize the added speed and two way communications offered by your newer printers HP tape drives Iomega devices scanners and more. This advanced technology which defines high-speed bi-directional communications between PC and peripheral requires both high quality connectors and a specialized wire-type to handle the increased data rates. Seventeen pair wire twisted with at least 36 turns per meter molded connectors foil shielding and 85% coverage braid soldered 360 degrees to the connector shell- providing maximum resistance against harmful EMI/RFI and achieving the maximum performance for your peripheral. Connectors: DB25 Male (A) to DB25 Male (A). Provides increased speed and functionality over standard parallel cabling. Greater protection against EMI/RFI interference. Maximum end-to-end attenuation not to exceed 1.5 dB at 5Mhz. Works with IEEE-1284 compliant printers HP tape drives Iomega devices scanners and other IEEE-1284 compliant peripherals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.