Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 08356 8M Lc-Sc Duplex 9-125 Single-Mode Fiber Patch Cable - Yellow 8356

Cables To Go 08356 8M Lc-Sc Duplex 9-125 Single-Mode Fiber Patch Cable - Yellow (Discontinued)

  • Mfr # 8356
  • Zoro # G803707110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8356
Zoro #
G803707110
UPC #
757120083566
Country of Origin
Hong Kong

Description

Get the performance you demand at a price that makes sense with 9/125 singlemode fiber patch cords from Cables To Go. They provide high bandwidth and transmission rates and support longer distances but are still cost effective. Perfect for use with todays high speed networks while providing headroom for tomorrows higher bandwidth requirements.Custom lengths are available - just click here for a custom fiber quote.Features:A cost effective solution that provides higher bandwidth and support for longer distancesPerfect for use in Gigabit Ethernet applicationsHeadroom for tomorrows higher bandwidth needsLifetime warranty against defects of materials and workmanshipConnectors: 2 LC to 2 SCBuffer material: PVCBuffer OD: 900 . mJacket material: PVC OFNR-rated Jacket OD: 3.0 mmJacket color: YellowAttenuation @1310 nm: 1.0 dB/kmAttenuation @1550 nm: 0.75 dB/kmMaximum tensile load: 100 N/cmLoaded min. bend radius: 5 cmUnloaded min. bend radius: 3 cmCrush resistance: 750 N/cmImpact resistance: 1000 cyclesFlex resistance: 5000 cyclesCustom lengths are available - just give us a call at 800-506-9607

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.