Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 22806 20ft USA CAT 6 STRANDED PATCH CABLE - BLUE 22806

Cables To Go 22806 20ft USA CAT 6 STRANDED PATCH CABLE - BLUE (Discontinued)

  • Mfr # 22806
  • Zoro # G203761323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22806
Zoro #
G203761323
UPC #
757120228066
Country of Origin
United States

Description

Stay ahead of the game with Cables To Go s Cat6 550Mhz Patch Cables. These high-speed cables are an ideal solution for distributing data voice and video delivering stable performance to 550 MHz. Each cable meets EIA/TIA Cat 6 TIA/EIA- 568-B-2.1 draft 9 standards. They will handle bandwidth intensive applications up to 550 Mhz and beyond and drastically reduce both impedance and structural return loss (SRL) as compared to standard 100 Mhz wire. Constructed with high-quality cable and a shortened body plug this design will keep Near-End Crosstalk (NEXT) levels to a minimum. The molded snag-free boot prevents unwanted cable snags during installation and provides strain-relief. Cables To Go USA Cat6 550Mhz Patch Cables are available in multiple colors allowing easy color-coding of your network installation. These high-speed patch cords are 100% manufactured and tested within the United States. They are an ideal solution for anyone that needs to procure products that are manufactured exclusively in the USA. Connector: 50-micron gold plated RJ-45 Male to Male. Conductor: 24 AWG Stranded Copper. Jacket: PVC. Molded Snag-Free boot prevents unwanted cable snags. Applications: Gigabit 1000 BASE-T; 100 BASE-T; 10 BASE-T (IEEE 802.3). 4/16 Mbps Token Ring (IEEE 802.5); 100 VG-AnyLAN. 100 Mbps TP-PMD (ANSI X3T9.5); 55/155 Mbps ATM. Voice; T1. High bandwidth applications such as 622 ATM Wideband. Designed For: Network Adapters Hubs Switches Routers DSL/Cable Modems Patch Panels and other twisted-pair applications. Standard: Category 6 TIA/EIA- 568-B-2.1 draft 9.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.