Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 24491 3ft CAT 5E CROSSOVER PATCH CABLE BLUE 24491

Cables To Go 24491 3ft CAT 5E CROSSOVER PATCH CABLE BLUE (Discontinued)

  • Mfr # 24491
  • Zoro # G903732432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24491
Zoro #
G903732432
UPC #
757120244912
Country of Origin
China

Description

Today s advanced fast ethernet and gigabit computer networks require Enhanced Category 5 high-speed cabling to distribute data voice and video. Cables To Go s Enhanced Cat5 350Mhz Crossover Patch Cables will keep you ahead of the game. These cables will handle bandwidth intensive applications up to 350 Mhz and beyond. Each comes UL verified to meet all Cat 5e TIA/EIA standards and drastically reduce both impedance and structural return loss (SRL) as compared to standard 100 Mhz wire! Constructed with high-quality cable and a shortened body plug this design will keep Near-End Crosstalk (NEXT) levels to a minimum. Cables To Go 350Mhz Crossover Patch cables are available in a variety of colors to easily color-code your network installation and are labeled as crossover for easy identification. With a Cables To Go Enhanced Cat5 350Mhz Crossover Patch Cable and a network adapter you can easily network two Windows-based computers in a Peer-to-Peer Networking configuration. In addition this cable can be used for hub-to-hub transceiver-to-transceiver or repeater-to-repeater ethernet connections. Connector: 50-micron gold plated RJ-45 Male to Male. Conductor: 4-pair 24 AWG Stranded Copper. Jacket: PVC. Applications: 1000 BASE-T; 100 BASE-T; 10 BASE-T (IEEE 802.3). 4/16 Mbps Token Ring (IEEE 802.5) 100 VG-AnyLAN. 100 Mbps TP-PMD (ANSI X3T9.5) 55/155 Mbps ATM. Designed For: Peer-to-peer hub-to-hub transceiver to transceiver or repeater to repeater ethernet connection. Exceeds Category 5e specifications. Wired: TSB 568B (ATandT 258A). Certifications: TIA/EIA; UL Listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.