This item is Discontinued.

C2G Cables To Go 28060 6In Usb 2.0 A Male To A Female Panel Mount Cable 28060

Cables To Go 28060 6In Usb 2.0 A Male To A Female Panel Mount Cable (Discontinued)

  • Mfr # 28060
  • Zoro # G303733008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28060
Zoro #
G303733008
UPC #
757120280606
Country of Origin
China

Description

Build USB functionality into a custom system in the form of a secure and efficient fixed port. Provide access to a PC printer projector or other device with minimal exposure or repositioning. From basic port re-routes in a PC to connections at podiums and kiosks panel-mount cables are a great way to keep your connections clean and professional. Featuring molded screw-style connectors and USB 2.0 compatibility these cables are available in various configurations and lengths to meet your exact specifications. Features: Connectors: USB A male to USB A female Molded hood provides easy connection to a faceplate or machined port Twisted pair construction minimizes crosstalk and data transfer errors Foil and braid shields prevent unwanted EMI/RFI interference Fully compliant with USB 1.0 1.1 and 2.0 specifications Includes one pair of 4-40 screws and nuts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.