Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 29108 25 Foot RCA A/V Interconnect 29108

Cables To Go 29108 25 Foot RCA A/V Interconnect (Discontinued)

  • Mfr # 29108
  • Zoro # G804034970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29108
Zoro #
G804034970
UPC #
757120291084
Country of Origin
China

Description

25ft VELOCITY RCA AUDIO/VIDEO INTERCONNECT. All-in-one composite audio/video cable with oxygen-free copper wire. Velocity RCA Audio/Video Interconnects from Impact Acoustics offer excellent sound and picture quality for today s audio/video and home theatre applications. MODEL- 29108 VENDOR- CABLES TO GO FEATURES- Velocity RCA Audio/Video Interconnect- 25 ft. Blue All-in-one composite audio/video cable with oxygen-free copper wire. Velocity RCA Audio/Video Interconnects from Impact Acoustics offer excellent sound and picture quality for today s audio/video and home theatre applications. These cost-effective performance cables give you maximum sound and picture compared to ordinary cables. Twisted pair oxygen-free copper wire and foam dielectric provide optimized audio clarity. The low-loss 100% spiral-wound oxygen-free copper shielding offers protection against noise and interference. The color-coded molded connectors attach to an ultra flexible jacket allowing for easy installation and identification. The 24K gold plated heavy-duty connectors ensure long lasting corrosion- free connections. RCA Plug x3 to RCA Plug x3 Bonded construction design for neat easy connection of audio and video. Oxygen-free copper center conductor delivers high-quality audio and video. 100% Mylar foil and braid shield protects against noise and interference. Twisted pair construction reduces distortion for greater sound clarity Oxygen-free copper braid shield provides a clear noise-free vivid picture. Corrosion-resistant precision made 24K gold plated connectors ensure long lasting sound quality. Ultra flexible jacket for easy installation. Connect VCRs satellite receivers DVD players or any video source with composite output jacks to television monitor or A/V receiver with composite input jacks. UL listedMANUFACTURER WARRANTY:;;1 YEAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.