Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 29190 1m LC-SC DUPLEX 9-125 SINGLEMODE FIBER PATCH CABLE 29190

Cables To Go 29190 1m LC-SC DUPLEX 9-125 SINGLEMODE FIBER PATCH CABLE (Discontinued)

  • Mfr # 29190
  • Zoro # G203707567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29190
Zoro #
G203707567
UPC #
757120291909
Country of Origin
Hong Kong

Dimensions

Clad Dimension
125 µm
Core Dimension
9 µm
Cable Length
3.3 ft

Details

Item
Patch Cable
End 1 Connection Type
LC Network - Male
End 2 Connection Type
SC Network - Male
Jacket Material
PVC (Polyvinyl Chloride)
Fire Rating
OFNR Rated, FT4 Rated
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Single Mode
Color
Yellow
For Use With
Network Device
Application
Commercial, Industrial
Features
Impact Resistant, Flex Resistant, Pull Resistant Connector, Strain Resistant, Crush Resistant, Molded; Environmentally Friendly
Jacket Type
Plenum
Connector Type
Cable
Cable Type
Fiber Optic

Description

Get the performance you demand at a price that makes sense with 9/125 singlemode fiber patch cords from Cables To Go. They provide high bandwidth and transmission rates and support longer distances but are still cost effective. Perfect for use with today`s high speed networks while providing headroom for tomorrow`s higher bandwidth requirements. Custom lengths are available - just give us a call at 800-506-9607. Features:A cost effective solution that provides higher bandwidth and support for longer distances. Perfect for use in Gigabit Ethernet applications. Headroom for tomorrow`s higher bandwidth needs. Lifetime warranty against defects of materials and workmanship. Connectors: (2) ST to (2) ST. Buffer material: PVC. Buffer OD: 900 m. Jacket material: PVC (OFNR-rated). Jacket OD: 3.0 mm. Jacket color: Yellow. Attenuation @1310 nm: 1.0 dB/km. Attenuation @1550 nm: 0.75 dB/km. Maximum tensile load: 100 N/cm. Loaded min. bend radius: 5 cm. Unloaded min. bend radius: 3 cm. Crush resistance: 750 N/cm. Impact resistance: 1000 cycles. Flex resistance: 5000 cycles. Custom lengths are available - just give us a call at 800-506-9607.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.