Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 29298 Short Range HDMI over Cat5 Extender Kit with Auto Equalization; Black 29298

Cables To Go 29298 Short Range HDMI over Cat5 Extender Kit with Auto Equalization; Black (Discontinued)

  • Mfr # 29298
  • Zoro # G904121815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29298
Zoro #
G904121815
UPC #
-
Country of Origin
Taiwan, Province of China

Description

C2G is a leading high performer of cabling and connectivity solutions. Our mission is to simplify connectivity through innovative products and services. We are focused on delivering unique connectivity products and solutions while providing an effortless experience and value added solutions. We are dedicated to going beyond basic fulfillment by creating lasting quality where your specific needs are addressed through both products and services

Extend HDMI video and audio up to 160 feet over two Cat5 patch cables

Features
  • Extends HDMI audio/video signals up to 160 feet
  • Requires the use of two standard Cat5 patch cables
  • Uses auto equalization
  • Supports EDID pass through, HDCP and up to a 1080p resolution
  • Kit includes both the transmitter and receiver units
Maximum video resolution extension distance:
  • Cat5e (solid conductor) - 1080i - 160ft
  • Cat5e (solid conductor) -1080p - 65ft
  • Cat5e (stranded conductor) -1080i - 130ft
  • Cat5e (stranded conductor) -1080p - 50ft
Video Characteristics Maximum video resolution extension distance:
  • Cat6 - 1080i - 160ft
  • Cat6 -1080p - 130ft
  • Cat5e (solid conductor) - 1080i - 160ft
  • Cat5e (solid conductor) -1080p - 65ft
  • Cat5e (stranded conductor) -1080i - 130ft
  • Cat5e (stranded conductor) -1080p - 50ft
Power Adapter Specifications
  • Input - 100~240 VAC, 50~60Hz, 0.6A
  • Output - 12 VDC, 1.5A
  • Cable Length - 5ft
  • Pin Diameter - OD: 5.5mm, ID: 2.1mm
  • Center Pin Polarity - Positive
Physical Characteristics
  • Operating Temperature - 0~40°C, 0~80% RH (Non-condensing)
  • Storage Temperature - 0~40°C, 0~80% RH (Non-condensing)
  • Enclosure - Metal
Specifications
  • Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.