Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 33016 3m LC-SC DUPLEX 50-125 MULTIMODE FIBER PATCH CABLE 33016

Cables To Go 33016 3m LC-SC DUPLEX 50-125 MULTIMODE FIBER PATCH CABLE (Discontinued)

  • Mfr # 33016
  • Zoro # G803706328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33016
Zoro #
G803706328
UPC #
757120330165
Country of Origin
Hong Kong

Description

Get the performance you demand at a price that makes sense with 50/125 multimode fiber patch cords from Cables To Go. They provide higher bandwidth and transmission rates and support longer distances with lower loss than 62.5/125 fiber but are still cost effective. Perfect for use with today`s narrower aperture components they are fully compatible with multimode applications. 50/125 multimode patch cords from Cables To Go are well-suited for protocols such as Ethernet Fibre Channel Infiniband ATM and Internet Protocol. Custom lengths are available - just give us a call at 800-506-9607. Features:Fully compatible with multimode fiber applications. A Cost effective solution that provides lower loss and higher bandwidth supporting longer distances. Perfect for use in Gigabit Ethernet applications. Lifetime warranty against defects of materials and workmanship. Specifications:Connectors: (2) SC to (2) SC. Buffer material: PVC. Buffer OD: 900 m. Jacket material: PVC (OFNR-rated). Jacket OD: 3.0 mm. Jacket color: Orange. Attenuation @850 nm: 3.75 dB/km. Attenuation @1310 nm: 1.5 dB/km. Min. bandwidth @850 nm: 160 kHz/km. Min. bandwidth @1310 nm: 500 kHz/km. Maximum tensile load: 100 N/cm. Loaded min. bend radius: 5 cm. Unloaded min. bend radius: 3 cm. Crush resistance: 750 N/cm. Impact resistance: 1000 cycles. Flex resistance: 5000 cycles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.