Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 33183 3m MULTIMODE LC-MTRJ DUPLEX PATCH CABLE WITH CLIPS 33183

Cables To Go 33183 3m MULTIMODE LC-MTRJ DUPLEX PATCH CABLE WITH CLIPS (Discontinued)

  • Mfr # 33183
  • Zoro # G003706081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33183
Zoro #
G003706081
UPC #
757120331834
Country of Origin
Hong Kong

Dimensions

Length
3 m
Bend Radius
50 mm
Cable Length
9.8 ft
Fiber Size
62.5/125

Details

Jacket Material
PVC (Polyvinyl Chloride)
Application
Commercial, Industrial
Color
Orange
Fiber Optic Cable Type
Multimode, OM1
Simplex/Duplex
Duplex
Cable Type
Fiber Optic
Data Transfer Rate
1 Gbps
Jacket Rating
OFNR Rated, FT4 Rated
Type
Cable

Description

Cables To Go offers high-quality LC to MTRJ Fiber Optic Patch Jumpers designed to meet or exceed industry specifications. LC Fiber Patch Jumpers are perfect for Fast Ethernet Fibre Channel ATM and Gigabit Ethernet. The small LC connectors satisfy the need for higher port density both in the telecom room and the work area and offer twice the port density of traditional SC and ST fiber connectors. Fiber patch cords are used to connect fiber optic equipment to fiber optic cross-connects interconnects and information outlets. The LC cable with latch clip design gives each connection greater durability in resisting pulls strains and impacts durin cabling installs and maintenace. Each cable is individually 100% optically inspected and tested for insertion loss and quality. Custom lengths are available - just give us a call at 800-506-9607. Connector: LC Male to MTRJ Male. Fiber Size: 62.5/125 micron. Type: Multimode; Duplex. Features:RJ style latch in a connector body half the size of a conventional SC. Small rugged design. LC connector is easy to engage and disengage featuring a telephone jack style release mechanism. Latch design prevents the plug from snagging when jumper cables are being routed. Immune to electrical interference. Application: Fast Ethernet Fibre Channel ATM and Gigabit Ethernet. Subsystem: Telecommunications Closet Equipment Room Work Area. Includes LC clips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.