Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G Cables To Go 37956 2m LC-LC PLENUM-RATED DUPLEX 62.5-125 MULTIMODE FIBER PATCH CABLE 37956

Cables To Go 37956 2m LC-LC PLENUM-RATED DUPLEX 62.5-125 MULTIMODE FIBER PATCH CABLE (Discontinued)

  • Mfr # 37956
  • Zoro # G203707307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37956
Zoro #
G203707307
UPC #
757120379560
Country of Origin
Hong Kong

Description

We offer high-quality Plenum-Rated LC to LC Fiber Optic Patch Jumpers designed to meet or exceed industry specifications. LC Fiber Patch Jumpers are perfect for Fast Ethernet Fibre Channel Infiniband ATM and Gigabit Ethernet. The small LC connectors satisfy the need for higher port density both in the telecom room and the work area and offer twice the port density of traditional SC and ST fiber connectors. Fiber patch cords are used to connect fiber optic equipment to fiber optic cross-connects interconnects and information outlets. The LC cable with latch clip design gives each connection greater durability in resisting pulls strains and impacts during cabling installs and maintenance. Each cable is individually 100% optically inspected and tested for insertion loss and quality. These cables also provide the fire protection required to run within walls and air plenums without the need for conduit. Custom lengths are available - just give us a call at 800-506-9607. Connector: LC Male to LC Male. Fiber Size: 62.5/125 micron. Type: Multimode; Duplex. Features: CMP rated cable jacket provides the fire protection required to run these cables within walls and air plenums without the need for conduit. RJ style latch in a connector body half the size of a conventional SC. Small rugged design. LC connector is easy to engage and disengage featuring a telephone jack style release mechanism. Latch design prevents the plug from snagging when jumper cables are being routed. Immune to electrical interference. Application: Fast Ethernet Fibre Channel Infiniband ATM and Gigabit Ethernet. Subsystem: Telecommunications Closet Equipment Room Work Area. Includes LC clips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.