Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

C2G Cables To Go 40288 2m SonicWave HDMI to DVI-D Digital Video Cable 40288

Cables To Go 40288 2m SonicWave HDMI to DVI-D Digital Video Cable (Discontinued)

  • Mfr # 40288
  • Zoro # G003715236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40288
Zoro #
G003715236
UPC #
757120402886
Country of Origin
China

Description

Ensure optimal performance from your state-of-the-art equipment with our premium HDMI to DVI-D bi-directional cable. Deliver high-resolution digital video from an HDMI-equipped device to a DVI-equipped device or vice versa. This is a high performance home theater interconnect for high-definition DVD players HDTV receivers TV sets projectors a/v receivers and other HDMI-equipped devices. Enjoy ultra-high resolution digital video and true digital audio delivered together through a single high performance connection.Advanced cable design top quality materials and superior construction maximize the experience and leave nothing to chance. Performance-enhancing features include silver-coated oxygen-free copper (OFC) conductors with nitrogen-injected dielectric 24-karat gold-plated connectors with silver solder construction and durable protective metal connector shells. Two 80%+ OFC braids and 100% overlapped Mylar(R) foil combine for full shielding against EMI/RFI interference. This fully-functional high-bandwidth cable is designed to perform beyond industry standards and each cable undergoes a final visual test prior to shipment.Connector 1: HDMI MaleConnector 2: DVI-D MalePlease Note: HDMI the HDMI logo and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.