This item is Discontinued.

C2G Cables To Go 40525 35ft Plenum-Rated Composite Video with Stereo Audio Cable with Low Profile Connectors 40525

Cables To Go 40525 35ft Plenum-Rated Composite Video with Stereo Audio Cable with Low Profile Connectors (Discontinued)

  • Mfr # 40525
  • Zoro # G803987970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40525
Zoro #
G803987970
UPC #
757120405252
Country of Origin
China

Description

Audio/video installations in educational and commercial settings often require plenum-rated cabling. Our plenum-rated line was engineered to overcome common challenges faced by installers. Low-profile connectors (1.5in total depth) save valuable space and enable easier in-wall connections. And our small-diameter (0.25in) cable design further reduces the space and clearance required to run the necessary cabling through walls and plenum air spaces.This cable is constructed from three 75 Ohm coaxial cables using 26 AWG center conductors and featuring a tinned copper braid that provides 92% over foil shield. CMP rating provides the fire protection required to run within walls and air plenums without the need for conduit.Connector 1: Three RCA MaleConnector 2: Three RCA Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.