Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C2G CABLESTOGO 40219 6ft SonicWave® RGBHV - 5-BNC Component Video Cable 40219

CABLESTOGO 40219 6ft SonicWave® RGBHV - 5-BNC Component Video Cable (Discontinued)

  • Mfr # 40219
  • Zoro # G804035519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40219
Zoro #
G804035519
UPC #
-
Country of Origin
China

Description

True high definition video cannot be accommodated in the analog domain on a single cable. Component video interconnects are the industry standard for delivering the full measure of performance. Our SonicWave video cable ensures state-of-the-art performance through advanced cable design, construction and materials. Performing at the very highest level, the SonicWave interconnect is meticulously crafted to ensure full, accurate and interference-free delivery of critical video signals.
Silver-plated oxygen-free copper (OFC) twisted-pair conductors and a nitrogen-foamed PE dielectric are purposely designed to deliver delicate video signals with perfect fidelity regardless of the cable length! Precise construction techniques maintain characteristic 75 Ohm impedance to guarantee maximum signal fidelity. Our Cu Shielding TechnologyTM provides three layers of shielding: two 80%+ OFC copper braids and one 100% overlapped foil. This extensive shielding ensures immunity to environmental EMI/RFI noise, and guarantees the full resolution of the video signal is delivered to the downstream component. SplitLokTM corrosion-resistant, 24K gold-plated connectors feature the use of precision-machined surfaces and a split centerpin for a solid, dependable electrical contact. Precise soldering techniques using expensive silver solder create increased electrical integrity, maximum signal transfer, long term reliability, and guarantee performance under the most demanding conditions. The five BNC connectors are color-coded for easy installation: red, blue, green, gray and white. The FlexcableTM ultra-flexible PVC jacket enables easy installation, and resists binding and kinking which can cause errors in the signal path. Don't compromise your high-definition or extended definition signal; SonicWave component cable is the right choice when performance matters

  • Connector 1 - ( 1 ) BNC RGBHV Male
  • Connector 2 - ( 1 ) BNC RGBHV Male
Specifications
  • Color - Black
  • Item Weight - 2.30 lbs.
  • Length - 6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.