
Cablesys GCHA444006-FMG 6 ft. Handset Cord; Dark Gray
Mfr # GCHA444006-FMG
Zoro # G204135543
product price:Â $18.49
/eaKey Features
Item - Data Cable
Phone Cable
Connector Type - Patch Cord
RJ-11 Phone - Male
Length - Patch Cord
6 ft
Jacket Color
Dark Gray
Features
Flame Retardant, Coiled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GCHA444006-FMG
Zoro #
G204135543
UPC #
-
Country of Origin
China
Dimensions
Length - Patch Cord
6 ft
Details
Item - Data Cable
Phone Cable
Connector Type - Patch Cord
RJ-11 Phone - Male
Jacket Color
Dark Gray
Features
Flame Retardant, Coiled
For Use With
Phone
Solid / Stranded
Stranded
Wire Gauge
32 AWG
Description
Features
- Jacket - Flat, Flame Retardant Polyvinyl Chloride
- Conductor - 32 AWG Stranded Tinsel Wire
- Insulation - Polypropylene
- Modular Coiled Handset Cord with 1-1/2 in. lead
- Color - Dark Gray
- Length - 6 ft.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.