Zoro Homepage

CABLE RUNWAY WIRE MESH, 10'LX12"WX4"D STRAIGHT SECTION, CM000921

  • Mfr # 199284

  • Zoro # G5722088


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Finish
Electro Galvanized
Material
Steel
Type
Wire Basket
Components
Straight Section
Fiber Duct H X W
4" X 12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199284
Zoro #
G5722088
UPC #
-
Country of Origin
Unknown

Dimensions

Fiber Duct H X W
4" X 12"

Details

Finish
Electro Galvanized
Material
Steel
Type
Wire Basket
Components
Straight Section

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.