Zoro Homepage

Center Hanger, 24

  • Mfr # FASPCH600PG

  • Zoro # G400404610


product price: $30.19
/ea

Key Features

Finish
Galvanized
Length
23 3/8 in
Height
5 15/16 in
For Use With
Cablofil 24 in Width Mesh Tray, Trays
Width
2 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FASPCH600PG
Zoro #
G400404610
UPC #
800388004405
Country of Origin
China

Dimensions

Length
23 3/8 in
Height
5 15/16 in
Width
2 11/16 in
Depth
23.39 in
Length (Straight Wireway)
23 3/8 in
For Tray Width
24 in

Details

Item
Center Hanger
Finish
Galvanized
For Use With
Cablofil 24 in Width Mesh Tray, Trays
Material
Steel
Number of Pieces
1
Type
Mountings

Description

Center Hanger, For Use With Cablofil 24 in Width Mesh Tray, Trays, Finish Galvanized, Material Steel, Height 5 15/16 in, Length 23 3/8 in, Width 2 11/16 in, For Tray Width 24 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.